Shop All Sillcocks
Legend Valve
1/2X12 T552P NO LEAD SILL PEX
Mfr # 108-145NL
Zoro # G1771554
original price:
$40.76
14% off
new price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 1/2" X 12"
- Connection Type PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-145NL
- Zoro # G1771554
- UPC # 662545084787
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" X 12" |
Details
Standards | 125 CWP |
Connection Type | PEX |
Description
1/2 x 12 T-552PNL No Lead Frostfree Sillcock, PEX Inlet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-0)
- HANSGROHE Thermostat Cartridge Mtc (94282000)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 17)
- GRUVLOK Pipe Flange, Ductile Iron, 6 in, Orange (0390202109)
- LEGEND VALVE 3/4" X 10" T-551 F.F. SILLCOCK (108-114)
- LEGEND VALVE 1/2" X10" T-552 SILLCOCK (108-124)
- LEGEND VALVE 1/2" T-514PNL SILLCOCK - F1807 (107-179PNL)
- LEGEND VALVE 12" T-550 RVL CARTRIDGE (108-912RVL)
- LEGEND VALVE 3/4 x12 T-552 NO LEAD SILLCOCK (108-135NL)
- LEGEND VALVE 1/2 x10 TM-550P MULTI-TURN PEX (108-036)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 4 in. L Freezeless Model 17 Anti-Siphon Sillcock (17C3-4-MH)
- Legend Valve Valves