Shop All Sillcocks
Legend Valve
1/2"x12" T-552P 1960
Mfr # 108-065
Zoro # G1778107
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 1/2" X 12"
- Pipe Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-065
- Zoro # G1778107
- UPC # 662545131559
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" X 12" |
Pipe Size | 1/2" |
Details
Standards | 125 CWP |
Description
1/2"x12" T-552P 1960 Frost Free Sillcocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Loop Hanger, Size 3 In (1050300S4)
- EVERFLOW 3/8" Flare x 1/2" MIP Reducing Adapter Pipe Fitting; Brass (F48R-3812)
- BOSTON HARBOR Faucet Tub/Shower Sgl Hndl Brz (TQ-F1014209RW)
- LEGEND VALVE 1/2" T-541 SILLCOCK (107-174)
- LEGEND VALVE 10" T-550 RVL CARTRIDGE (108-910RVL)
- LEGEND VALVE 3/4 x 8 T-552 NO LEAD SILLCOCK (108-133NL)
- LEGEND VALVE 1/2 x 4 T551 NO LEAD FROSTFREE (108-101NL)
- LEGEND VALVE 1/2" T-628 CELCON SILLCOCK (202-573)
- LEGEND VALVE 3/4" T541CFL 1/4 TURN SILLCOCK (107-465CP)
- LEGEND VALVE 3/4 MIP X SWT X 10" T-550 (108-167A)
- Legend Valve Sillcocks