Shop All Sillcocks
Legend Valve
1/2X12 MXS TM550 MULT-TURN NL
Mfr # 108-025NL
Zoro # G1782508
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 1/2" x 12"
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-025NL
- Zoro # G1782508
- UPC # 662545114729
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" x 12" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2” x 12” TM-550 No Lead Brass Multi-Turn Turn Frostfree Sillcock, Softouch, MNPT / Sweat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Performance Kit 1.6 GPF, Toilets (A1101A)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 316 SS (60B7030924)
- WINGITS 42" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS42WH)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3348)
- LEGEND VALVE 1/2" T-547 RB SILLCOCK (107-431)
- LEGEND VALVE 1/2 x 8 T550 1/4 TURN FROST FR (108-153A)
- LEGEND VALVE 1/2" T-546 IPS SILLCOCK (107-407)
- LEGEND VALVE 1/2 X 14 T-552P PEX FROST FREE (108-146)
- LEGEND VALVE 1/2" T-541 SILLCOCK (107-174)
- LEGEND VALVE 1/2 x 14 T550P 1/4 TURN PEX NL (108-006NL)
- B & K FROST FREE STEM KIT 8"" (888-572HC)
- Legend Valve Valves