Shop All Sillcocks
Legend Valve
1/2"x10" T-552P 1960
Mfr # 108-064
Zoro # G1779017
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 1/2" X 10"
- Pipe Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 108-064
- Zoro # G1779017
- UPC # 662545131535
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" X 10" |
Pipe Size | 1/2" |
Details
Standards | 125 CWP |
Description
1/2"x10" T-552P 1960 Frost Free Sillcocks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Part D Female Aluminum Cam/Groove, 4" (50400150)
- T&S BRASS Hot Index, 1 EA (001661-45)
- FROST KING 24 in. x 24 in. x 2 in. Base Water Heater (WHB1)
- ZORO SELECT 3" FNPT 304 SS Union (400U111N030)
- LEGEND VALVE 3/4" X 12" T-552 F.F SILLCOCK (108-135)
- LEGEND VALVE 1/2" T-545VB IPS SILLCOCK (107-413)
- LEGEND VALVE 1/2" T-514P SILLCOCK - F1807 (107-179P)
- LEGEND VALVE 1/2 x 8 TM550P NL MULTITURN PE (108-035NL)
- LEGEND VALVE 1/2 x 6 TM-550P MULTI-TURN PEX (108-034)
- LEGEND VALVE 1/2 X 6 T552 NO LEAD SILLCOCK (108-122NL)
- ARROWHEAD BRASS FAUCET NO KINK 3/4"" M LF (351LF)
- Legend Valve Sillcocks