Shop All Bronze Pipe Fittings
Legend Valve
1/2"X 3/8" NO LEAD HEX BUSHING
Mfr # 310-475NL
Zoro # G1779568
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Fitting Connection Type MNPT x FNPT
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 1/2" x 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-475NL
- Zoro # G1779568
- UPC # 662545090443
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1/2" x 3/8" |
Details
Item | Hex Bushing |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Fitting Connection Type | MNPT x FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1/2" x 3/8" Threaded No Lead Cast Bronze Hex Bushing MNPT, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Female Adapter, Schedule 80, 2" Pipe Size, FNPT x Socket (9835-020)
- KOHLER Transfer Valve Cartridge, Replacement (1145688)
- ZORO SELECT 2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (1LBX1)
- ZORO SELECT High Pressure Hex Nipple 1/4X1/8", PK10 (5RLA2)
- LEGEND VALVE 2" BRONZE SQ HD PL NO LEAD (310-188NL)
- LEGEND VALVE 2" BRONZE MALE ADAPTER (312-008)
- LEGEND VALVE 3/4" TWO PART NL UNION (313-034NL)
- LEGEND VALVE 1-1/2" T4100NL FL x MIP CPLG (313-007NL)
- LEGEND VALVE 3/4" T4431NL FL x FL x FL TEE (313-374NL)
- LEGEND VALVE 1 x 3/4 T4100NL FL x MIP COUP (313-010NL)
- LEGEND VALVE 3" BRONZE TEE NO LEAD (310-110NL)
- Legend Valve Bronze Pipe Fittings