Shop All Supply Stop Valves
Legend Valve
1/2F1960x3/8x1/4 T-598NL ANGLE
Mfr # 114-635NL
Zoro # G1767047
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type F1960 PEX x OD x OD
- Size 1/2" x 3/8" x 1/4"
- Standards ANSI / NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 114-635NL
- Zoro # G1767047
- UPC # 662545129631
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Size | 1/2" x 3/8" x 1/4" |
Details
Connection Type | F1960 PEX x OD x OD |
Standards | ANSI / NSF 61 |
Description
1/2" F1960 PEX x 3/8" OD x 1/4" OD T-598NL No Lead Chrome Brass Dual Handle 1/4 Turn Angle Stop Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1-1/2"x25Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK112025)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 6 in Pipe Size (417060)
- MADE TO MATCH 27-1/16" L, L-Shaped, 304 Stainless Steel, Grab Bar, Mirror (GBL1224CSL1)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7301-SS-MT-DV-2P-HW)
- LEGEND VALVE 3/4 FIP x FL T443 1/4 TURN MV (111-123NL)
- LEGEND VALVE 1" T-531HP NO LEAD HEAVY HB (107-265NL)
- LEGEND VALVE 3/4" T540 NL WATER HTR DRAIN (107-169NL)
- LEGEND VALVE 3/4 FIP x 1FL T443 1/4 TURN MV (111-124NL)
- LEGEND VALVE STOP & WASTE BLEEDER CAPS (900-050)
- LEGEND VALVE 1/2" S-617 CPVC STOP & WASTE (202-513)
- WESTBRASS Round Handle Angle Stop Shut Off Valve 1/2-Inch IPS Inlet W/ 3/8-Inch Compression Outlet in Polished (D103-05)
- Legend Valve Valves