Shop All Sillcocks
Legend Valve
1/2 x14 TM550P NL MULTITURN PE
Mfr # 108-038NL
Zoro # G1765629
original price:
$53.09
14% off
new price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 1/2" x 14"
- Connection Type PEX (F 1807)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-038NL
- Zoro # G1765629
- UPC # 662545114958
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" x 14" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | PEX (F 1807) |
Description
1/2” x 14” TM-550PNL No Lead Brass Multi-Turn Frostfree Sillcock, Softouch, PEX (F 1807)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Class 150 Companion Flange, C, 3 In (771-LF 3)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (G-ADV-38)
- DIXON Boss-Lock Type DA Cam and Groove Reducing Coupler, 2 x 3 in Nominal, Coupler x Adapter End Style, D (RDA3020BL)
- GEORGIA-PACIFIC Dispn Towel Rec Trash Recpt 12 (59451)
- LEGEND VALVE 3/4" T-545VB NO LEAD SILLCOCK (107-414NL)
- LEGEND VALVE 1/2X4 T552P NO LEAD SILL PEX (108-141NL)
- LEGEND VALVE 3/4" X 12" T-551 F.F. SILLCOCK (108-115)
- LEGEND VALVE 3/4 x 4 MxF TM-550 MULTI-TURN (108-027)
- LEGEND VALVE 1/2" x 12" TM-550P ASTM 1960 (108-045)
- LEGEND VALVE 1/2" R673 NO LEAD IPS SILLCOCK (107-574NL)
- MOEN Bayhill Kit Fct 1H Mbrnz (CA87094BRB)
- Legend Valve Valves