Shop All Sillcocks
Legend Valve
1/2 x14 T551 NO LEAD FROSTFREE
Mfr # 108-106NL
Zoro # G1785439
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 1/2" x 14"
- Standards 125 CWP
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-106NL
- Zoro # G1785439
- UPC # 662545083773
- Country of Origin China
- Category Sillcocks
Dimensions
Size | 1/2" x 14" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2 x14 T551 No Lead Brass Frostfree Standard Sillcock Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYSON Brushed, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (WD04)
- BONOMI 1/2" Electric Brass Ball Valve 24VAC/DC, Valve Structure: Full Port (8E864LF-002-1/2)
- APOLLO Irrigation Ball Vlv 1 (POLYV1)
- ZORO SELECT 3" FNPT 304 SS 90 Degree Elbow (409E111N030)
- LEGEND VALVE 1/2" X 12" T-552 F.F. SILLCOCK (108-125)
- LEGEND VALVE 1/2" x 12" TM-550P ASTM 1960 (108-045)
- LEGEND VALVE 1/2 x 10 T550P 1/4 TURN PEX NL (108-004NL)
- LEGEND VALVE 1/2" X 12" T-551 F.F SILLCOCK (108-105)
- LEGEND VALVE 1/2" x10 MxS TM-550 MULTI-TURN (108-024)
- LEGEND VALVE 1/2" T-547 RB SILLCOCK (107-431)
- LEGEND VALVE 3/4" T-514PNL SILLCOCK - F1960 (107-182PNL)
- Legend Valve Sillcocks