Shop All Sillcocks
Legend Valve
1/2 x12 T551 NO LEAD FROSTFREE
Mfr # 108-105NL
Zoro # G1794749
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 1/2" x 12"
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-105NL
- Zoro # G1794749
- UPC # 662545083766
- Country of Origin China
- Category Sillcocks
Dimensions
Size | 1/2" x 12" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2 x12 T551 No Lead Brass Frostfree Standard Sillcock Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Elbow, 90 Deg, C x MNPT, 2 In (707-4-LF 2)
- RESTORATION Single Hole Only Mount, 1 Hole KS3195AL 1/4 Turn Water Drinking Faucet (KS3195AL)
- ZORO SELECT PVC Hex Head Plug, MNPT, 2 in Pipe Size (850-020)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1" Wall (693669)
- LEGEND VALVE 3/4" T-548 SATIN SILLCOCK (107-442)
- LEGEND VALVE 1/2 X 4 T552 NO LEAD SILLCOCK (108-121NL)
- LEGEND VALVE 1/2 x 8 T551 NO LEAD FROSTFREE (108-103NL)
- LEGEND VALVE 3/4 T-541LS NO LEAD SILLCOCK (107-188NL)
- LEGEND VALVE 6" T-550 RETRO CARTRIDGE (108-906AR)
- LEGEND VALVE 1/2"x12" T-552PNL 1960 (108-065NL)
- WOODFORD MFG 1/2 in. PEX x 16 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17PX-16-MH)
- Legend Valve Sillcocks