Shop All Sillcocks
Legend Valve
1/2 x10 TM550P NL MULTITURN PE
Mfr # 108-036NL
Zoro # G1765394
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 1/2" x 10"
- Connection Type PEX (F 1807)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-036NL
- Zoro # G1765394
- UPC # 662545114910
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" x 10" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | PEX (F 1807) |
Description
1/2” x 10” TM-550PNL No Lead Brass Multi-Turn Frostfree Sillcock, Softouch, PEX (F 1807)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve Kit (1124742)
- ZORO SELECT Coupling, 316 SS, 3/8", F BSPT, Class 150 (ZUSA-PF-7514)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Chrome (KB181B)
- SANI-LAV Hand Sink, 16 in. L, Single Knee Pedal (605L-0.5)
- LEGEND VALVE 3/4 x10 T-552 NO LEAD SILLCOCK (108-134NL)
- LEGEND VALVE 1/2" T-514P SILLCOCK - F1960 (107-181P)
- LEGEND VALVE 1/2" T545 NO LEAD IPS SILLCOCK (107-403NL)
- LEGEND VALVE 6" T-550 RETRO CARTRIDGE (108-906AR)
- LEGEND VALVE 1/2 x 2-7/8 T552 CLOSE COUPLED (108-120)
- LEGEND VALVE 3/4" R673 NO LEAD IPS SILLCOCK (107-575NL)
- B & K DRUM&BARREL VLV 3/4""MIP (109-203)
- Legend Valve Sillcocks