Shop All Sillcocks
Legend Valve
1/2 x10 TM-550P MULTI-TURN PEX
Mfr # 108-036
Zoro # G1765260
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 1/2" x 10"
- Standards 125 CWP
- Connection Type PEX (F 1807)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-036
- Zoro # G1765260
- UPC # 662545114903
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" x 10" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | PEX (F 1807) |
Description
1/2” x 10” TM-550P Brass Multi-Turn Turn Frostfree Sillcock, Softouch, PEX (F 1807)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Repl T Met Stem Micr E Crtg-Rh (A42058R)
- ARMACELL Tundra Self Sealing 1/2 in. X 1/2 in. L Polyethylene Foam Pipe Insulation Elbow (PF12058T2TU0)
- BECK 3/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019208)
- JOHNS MANVILLE 6" x 48" L PVC Insulated Pipe Jacket (533443)
- LEGEND VALVE 3/4 T-541 NO LEAD SILLCOCK (107-175NL)
- LEGEND VALVE 1/2" R674 NO LEAD CxC SILLCOCK (107-584NL)
- LEGEND VALVE 1/2 X 14 T-552P PEX FROST FREE (108-146)
- LEGEND VALVE 3/4 MIP X SWT X 8" T-550 (108-166A)
- LEGEND VALVE 1/2 x 8 TM550P NL MULTITURN PE (108-035NL)
- LEGEND VALVE 3/4 x10 T-552 NO LEAD SILLCOCK (108-134NL)
- WOODFORD MFG 3/4 in. PEX x 6 in. L Freezeless Model 22 Anti-Rupture Hot-Cold Sillcock Valve (22PX3-6-MH)
- Legend Valve Valves