Shop All Sillcocks
Legend Valve
1/2" x10 MxS TM-550 MULTI-TURN
Mfr # 108-024
Zoro # G1785895
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 1/2" x 10"
- Standards 125 CWP
- Pipe Size 1/2"
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-024
- Zoro # G1785895
- UPC # 662545114422
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" x 10" |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2” x 10” TM-550 Brass Multi-Turn Turn Frostfree Sillcock, Softouch, MNPT / Sweat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE Elb 90 deg., Tang One End Clamp, T304 (E2C1.5)
- DELTA 1.75 gpm Aerator Repair Part Faucet, Chrome (RP70719)
- MOEN Flara Double Robe Hook (YB0303BG)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 20 ft Length, Type L (LSC4020P)
- LEGEND VALVE 4" T-550 RETRO CARTRIDGE (108-904AR)
- LEGEND VALVE 1/2 X 12 T550 CPVC FF SILLCOCK (108-175A)
- LEGEND VALVE 1/2" R674 CxC SILLCOCK (107-584)
- LEGEND VALVE 10" T-550 CARTRIDGE (108-910A)
- LEGEND VALVE 3/4 x 4 MxF TM-550 MULTI-TURN (108-027)
- LEGEND VALVE 3/4 x 10 MxF TM-550 MULTI-TURN (108-030)
- PROLINE Replacement Stem Asembly for 8 In. Anti-Siphon Sillcock (888-556)
- Legend Valve Valves