Shop All Galvanized Pipes
Legend Valve
1/2" x CLOSE GALVANIZED NIPPLE
Mfr # 356-060
Zoro # G1776917
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Schedule Schedule 40
- Outside Dia. 1/2 in
- Size 1/2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-060
- Zoro # G1776917
- UPC # 662545034393
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Outside Dia. | 1/2 in |
Size | 1/2" |
Details
Pipe Schedule | Schedule 40 |
Item | Galvanized Nipple |
Connection Type | MNPT x MPNT |
Description
1/2" x Close Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Soap/Lotion, Dispenser (RP50781SP)
- BOBRICK Lock, Waste Receptacle , W/Key (3944-41)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, IPS, Split Flange (5352P)
- ZORO SELECT Socket x Socket Cast Iron 1/8 Bend (ZFB220606)
- LEGEND VALVE 1/2" X 4" GALVANIZED NIPPLE (356-066)
- LEGEND VALVE 3/4" X 72" GALVANIZED NIPPLE (356-276)
- LEGEND VALVE 3" X 7" GALVANIZED NIPPLE (356-211E)
- LEGEND VALVE 1/2" X 3-1/2" GALV. NIPPLE (356-065E)
- LEGEND VALVE 1/8" X 8" GALVANIZED NIPPLE (356-012)
- LEGEND VALVE 1" X 5-1/2" GALVANIZED NIPPLE (356-109E)
- ZORO SELECT 2-1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831041603)
- Legend Valve Galvanized Pipes