Shop All Brass Pipes
Legend Valve
1/2" X 9" CHROME NIPPLE NL
Mfr # 311-073CNL
Zoro # G1778630
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1
- Size 1/2" x 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-073CNL
- Zoro # G1778630
- UPC # 662545111162
- Country of Origin Taiwan, Province of China
- Category Brass Pipes
Dimensions
Size | 1/2" x 9" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1 |
Description
1/2" x 9" No Lead Chrome Plated Brass Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Shower Drain Pvc Offset 2In (42787)
- KIPP Tube clamps cross aluminum (K0473.524040)
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-3/8 In (UX13810)
- AMERICAN STANDARD Lavatory Sink, Center Hole Only, 7" H (9024001EC.020)
- LEGEND VALVE 3" X 3" BRASS NIPPLE (311-204)
- LEGEND VALVE 1/2" X 6" CHROME NIPPLE NL (311-070CNL)
- LEGEND VALVE 1-1/2" X 12" BRASS NIPPLE (311-156)
- LEGEND VALVE 2-1/2" X 3" BRASS NIPPLE (311-184)
- LEGEND VALVE 1" X 10" BRASS NIPPLE (311-114)
- LEGEND VALVE 1/2" X 6" BRASS NIPPLE (311-070)
- SMITH-COOPER 2" MNPT x 5 ft. TBE Brass Pipe Nipple Sch 40 (4385013460)
- Legend Valve Brass Pipes