Shop All Brass Pipes
Legend Valve
1/2" X 9" BRASS NIPPLE
Mfr # 311-073
Zoro # G1762670
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" x 9"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-073
- Zoro # G1762670
- UPC # 662545015026
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1/2" x 9" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1/2" x 9" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 2 in. x 2 in. PVC Slip Joint x Slip Joint Union (PVCU2)
- HOSE MASTER 3/4" Dia x 12" L 321 SS Flexible Metal Hose (G075SHXJ120)
- GENOVA COUPLE NYLON 1"" PLXPL (360110)
- ZORO SELECT 3/4" x 9" Black Pipe Nipple Sch 80 (90513)
- LEGEND VALVE 1/2" X 5" BRASS NIPPLE (311-068)
- LEGEND VALVE 3/4" X 8" BRASS NIPPLE (311-092)
- LEGEND VALVE 1/2" X 10 BRASS NIPPLE (311-074)
- LEGEND VALVE 1/2" X 2" BRASS NIPPLE (311-062)
- LEGEND VALVE 3/8" X 3" CHROME NIPPLE NL (311-044CNL)
- LEGEND VALVE 1/2" X 5-1/2" CHROME NIPPLE NL (311-069CNL)
- ZORO SELECT 1" MNPT x 11" TBE Red Brass Pipe Nipple Sch 40 (465-110)
- Legend Valve Pipes