Shop All Black Pipes
Legend Valve
1/2" X 9" BLACK NIPPLE
Mfr # 355-073E
Zoro # G1781178
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1/2" x 9"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-073E
- Zoro # G1781178
- UPC # 662545132952
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1/2" x 9" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/2" x 9" Schedule 40 Black ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 1 5/8 in Outside Dia, 10 ft Length, Type ACR (AC14010)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (2560/10)
- B & K TOILET FILLVALV 400A 3PK (400ACN3P5)
- DYNAQUIP CONTROLS Lever Handle (120021)
- LEGEND VALVE 3/8" X 3" BLACK NIPPLE (355-044)
- LEGEND VALVE 3/8" X 12" BLACK NIPPLE (355-056E)
- LEGEND VALVE 1/2" x 10" BLACK NIPPLE (355-074E)
- LEGEND VALVE 1/2" X 36" BLACK NIPPLE (355-263)
- LEGEND VALVE 3" X CLOSE BLACK NIPPLE (355-200E)
- LEGEND VALVE 1-1/4" X 9" BLACK NIPPLE (355-133)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (T4BNK07)
- Legend Valve Black Pipes