Shop All Sillcocks
Legend Valve
1/2" x 8MxS TM-550 MULTI-TURN
Mfr # 108-023
Zoro # G1782998
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 1/2" x 8"
- Standards 125 CWP
- Pipe Size 1/2"
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 108-023
- Zoro # G1782998
- UPC # 662545114415
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" x 8" |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2” x 8” TM-550 Brass Multi-Turn Turn Frostfree Sillcock, Softouch, MNPT / Sweat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Single Banjo, 1/8 in Tube Size, Nylon, Black, 10 PK (3118 53 20)
- WESTBRASS Tip Toe Sch. 40 ABS Bath Waste W/ Two-Hole Elbow in Polished Chrome (D4931-26)
- NIBCO 1" x 3/4" NOM FTG x C Copper Reducer (600-2 1X3/4)
- HYDROMAXX 1" IDx1-1/4" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT100100)
- LEGEND VALVE 3/4" T-541 SILLCOCK (107-175)
- LEGEND VALVE 1/2" T-546VB NO LEAD SILLCOCK (107-417NL)
- LEGEND VALVE 1/2 X 12 T552 NO LEAD SILLCOCK (108-125NL)
- LEGEND VALVE 1/2" x 8" TM-550P ASTM 1960 (108-043)
- LEGEND VALVE 3/4" T-549 CP SILLCOCK (107-452)
- LEGEND VALVE 3/4 x 8 T-552 NO LEAD SILLCOCK (108-133NL)
- B & K FROST FREE STEM KIT 12"" (888-574HC)
- Legend Valve Sillcocks