Shop All Sillcocks
Legend Valve
1/2 x 8 TM-550P MULTI-TURN PEX
Mfr # 108-035
Zoro # G1777459
original price:
$44.23
14% off
new price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 1/2" x 8"
- Standards 125 CWP
- Connection Type PEX (F 1807)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-035
- Zoro # G1777459
- UPC # 662545114880
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" x 8" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | PEX (F 1807) |
Description
1/2” x 8” TM-550P Brass Multi-Turn Turn Frostfree Sillcock, Softouch, PEX (F 1807)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bushing, Carbon Steel, 150, FNPT x MNPT (5RLE4)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002MB)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 20 gpm, 100m, PK20 (NMO100K3S-75)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZO8WSLK)
- LEGEND VALVE 1/2" T-514PNL SILLCOCK - F1960 (107-181PNL)
- LEGEND VALVE 1/2 x 14 T550P 1/4 TURN PEX NL (108-006NL)
- LEGEND VALVE 1/2 X 10 T552 NO LEAD SILLCOCK (108-124NL)
- LEGEND VALVE 1/2 x14 TM-550P MULTI-TURN PEX (108-038)
- LEGEND VALVE 1/2 X 4 T552 NO LEAD SILLCOCK (108-121NL)
- LEGEND VALVE 1/2" R674 NO LEAD CxC SILLCOCK (107-584NL)
- WOODFORD MFG 1/2 in. PEX x 4 in. L Freezeless Anti-Siphon Sillcock (17PX-4-MH)
- Legend Valve Sillcocks