Shop All Sillcocks
Legend Valve
1/2" x 8" TM-550P ASTM 1960
Mfr # 108-043
Zoro # G1775928
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" x 8"
- Pipe Size 1/2"
- Connection Type F1960
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-043
- Zoro # G1775928
- UPC # 662545117676
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" x 8" |
Pipe Size | 1/2" |
Details
Connection Type | F1960 |
Description
1/2" x 8" TM-550P ASTM 1960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY CAP ABS DWV 3"" (ABS001161000)
- GEDORE Pipe Cutter, 1/8" to 1-3/4" Capacity (2180 4)
- PARKER 1/8" MNPT x 1/8" TBE Stainless Steel Close Pipe Nipple (2-2 MCN-SS)
- AMERICAN STANDARD SelctrnicExpsd Toilet Flush Valve, Base Model, 1.6GPF Ch (606B.161.002)
- LEGEND VALVE 1/2" x 12" TM-550PNL ASTM 1960 (108-045NL)
- LEGEND VALVE 3/4" T-514P SILLCOCK - F1960 (107-182P)
- LEGEND VALVE 1/2 x14 TM-550P MULTI-TURN PEX (108-038)
- LEGEND VALVE 1/2 X 12 T-552P PEX FROST FREE (108-145)
- LEGEND VALVE 1/2" X 12" T-552 F.F. SILLCOCK (108-125)
- LEGEND VALVE 1/2" T-549 CP SILLCOCK (107-451)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 12 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-12)
- Legend Valve Sillcocks