Shop All Sillcocks
Legend Valve
1/2 X 8 T550P 1/4 TURN FF PEX
Mfr # 108-003A
Zoro # G1773584
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 1/2" x 8"
- Connection Type PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-003A
- Zoro # G1773584
- UPC # 662545080024
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" x 8" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | PEX |
Description
1/2" x 8" T550P Brass 1/4 Turn Frostfree Sillcock PEX Inlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Urinal Strainer, Washbrook, Chrome (047068-0070A)
- GROHE Control Unit THM Kit #2 (47853000)
- BRADLEY Repair Kit P.B. Air Valve (S65-224-GR)
- JONES STEPHENS Old World Bronze Escutcheon 1/2" CTS - 5/8" OD Low Pattern 2-1/2" OD (E0105WB)
- LEGEND VALVE 3/4" T-628 CELCON SILLCOCK (202-574)
- LEGEND VALVE 1/2 x 14 T550P 1/4 TURN PEX NL (108-006NL)
- LEGEND VALVE 1/2" x 6" T-551 F.F.SILLOCK (108-102)
- LEGEND VALVE 6" T-550 RETRO CARTRIDGE (108-906AR)
- LEGEND VALVE 1/2 X 12 T550 CPVC FF SILLCOCK (108-175A)
- LEGEND VALVE 3/4" T-546VB NO LEAD SILLCOCK (107-418NL)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 8 in. L Freezeless Draining Sillcock w-34HA VB (25C-8)
- Legend Valve Valves