Shop All Sillcocks
Legend Valve
1/2 X 8 T-552P PEX FROST FREE
Mfr # 108-143
Zoro # G1790040
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 1/2" X 8"
- Connection Type PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 108-143
- Zoro # G1790040
- UPC # 662545040806
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" X 8" |
Details
Standards | 125 CWP |
Connection Type | PEX |
Description
1/2 x 8 T-552P PEX Frostfree Sillcock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING 4" x 2" Pipe Nickel Bronze Cleanout Cover (4020C04NB-NS)
- KERICK Float Valve and Float with Fixed Arm (M252)
- LASCO FITTINGS Coupling, 35/64 In, Double Helix, Acetyl (3201004)
- SP RICHARDS Genuine Joe Urinal Screen, Non-Para - Green Apple Scent, Blue, 12/Pk, (GJO58335)
- LEGEND VALVE 1/2 X 8 T550P 1/4 TURN FF PEX (108-003A)
- LEGEND VALVE 1/2 X 8 T550 1/4 TURN NO LEAD (108-153NL)
- LEGEND VALVE 1/2X14 T552P NO LEAD SILL PEX (108-146NL)
- LEGEND VALVE 1/2" T-548 SATIN SILLCOCK (107-441)
- LEGEND VALVE 1/2" X 4" T-552 F.F SILLCOCK (108-121)
- LEGEND VALVE 3/4" X 8" T-552 F.F SILLCOCK (108-133)
- LEGEND VALVE 1/2 T-541 NO LEAD SILLCOCK (107-174NL)
- Legend Valve Valves