Shop All Sillcocks
Legend Valve
1/2 x 8 T-552 NO LEAD SILLCOCK
Mfr # 108-123NL
Zoro # G1776524
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 1/2" X 8"
- Standards 125 CWP
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-123NL
- Zoro # G1776524
- UPC # 662545084671
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" X 8" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2 X 8 T-552NL No Lead Brass Sillcock Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 3/4 in x 1/2 in Pipe Size (401101BC)
- MOEN Platinum Replacement Handle Knob Insert (97557PM)
- METPAR CORP Plastic Laminate Urinal Screen - 24" W x 42" H Almond (GL3924UAD / 15823)
- LEGEND VALVE 3/4 T4400NL FL x MIP 1/4 BEND (313-304NL)
- LEGEND VALVE 1/2 X 14 T550 1/4 TURN NO LEAD (108-156NL)
- LEGEND VALVE 1/2 x10 TM-550P MULTI-TURN PEX (108-036)
- LEGEND VALVE 1/2 T514NL FLANG SILLCOCK-FNP (107-179NL)
- LEGEND VALVE 1/2 X 14 T552 NO LEAD SILLCOCK (108-126NL)
- LEGEND VALVE 12" T-550 RETRO CARTRIDGE (108-912AR)
- LEGEND VALVE 3/4" T-541 SILLCOCK (107-175)
- NIBCO 1/2 in. x 12 in. Brass MIP x Hose Frostproof Sillcock (N72010NI)
- Legend Valve Valves