Shop All Sillcocks
Legend Valve
1/2" X 8" T-551 F.F. SILLCOCK
Mfr # 108-103
Zoro # G1768754
original price:
$34.64
25% off
new price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 1/2" x 8"
- Standards 125 CWP
- Pipe Size 1/2"
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-103
- Zoro # G1768754
- UPC # 662545003078
- Country of Origin China
- Category Sillcocks
Dimensions
Size | 1/2" x 8" |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2" X 8" T-551 Brass Frostfree Standard Sillcock Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Double Check Backflow Preventer 34-950Xl (34-950XLT2FT)
- SLOAN Sloan 116-1.6 Flush Valve (3780426)
- PARKER 3/16" Inverted Flare x MNPS Brass Union Tee 10PK (244IFHD-3)
- MOEN Lavatory Drain Assembly (59031)
- LEGEND VALVE 1/2" x 12" TM-550P ASTM 1960 (108-045)
- LEGEND VALVE 1/2" T-547 RB SILLCOCK (107-431)
- LEGEND VALVE 1/2" x 14" TM-550PNL ASTM 1960 (108-046NL)
- LEGEND VALVE 1/2 x 8 T-552 NO LEAD SILLCOCK (108-123NL)
- LEGEND VALVE 1/2 X 8 T-552P PEX FROST FREE (108-143)
- LEGEND VALVE 1/2 x 2-7/8 T552 CLOSE COUPLED (108-120)
- WOODFORD MANUFACTURING Sillcock, 1/2" MPTx3/4" FSxMPTx10 (17CP-10-MH)
- Legend Valve Valves