Shop All Sillcocks
Legend Valve
1/2 X 8 MXS TM550 MULT-TURN NL
Mfr # 108-023NL
Zoro # G1785545
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 1/2" x 8"
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-023NL
- Zoro # G1785545
- UPC # 662545114705
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" x 8" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2 x 8 TM-550 No Lead Brass Multi-Turn Turn Frostfree Sillcock, Softouch, MNPT / Sweat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Multi-Turn Stop, 3/8 In PF x 3/8 In PF (PISV0412CS)
- KOHLER Back Flow Preventer (59787)
- WATTS Repair Kit, Watts Series 009, 1-1/4 to 2In (009 1 1/4 - 2 2nd Check Kit)
- VIEGA Viega ProPress XL tee, 4" x 4" x 1" (20794)
- LEGEND VALVE 3/4" T-545VB NO LEAD SILLCOCK (107-414NL)
- LEGEND VALVE 3/4 x 8 T550 1/4 TURN FROST F (108-158A)
- LEGEND VALVE 1/2" T-514PNL SILLCOCK - F1960 (107-181PNL)
- LEGEND VALVE 1/2 X 14 T550 1/4 TURN NO LEAD (108-156NL)
- LEGEND VALVE 10" T-550 CARTRIDGE (108-910A)
- LEGEND VALVE 1/2 X 6 T552 NO LEAD SILLCOCK (108-122NL)
- LEGEND VALVE 1/2 x 10 T550 1/4 TURN FROST F (108-154A)
- Legend Valve Valves