Shop All Galvanized Pipes
Legend Valve
1/2" X 8" GALVANIZED NIPPLE
Mfr # 356-072E
Zoro # G1783558
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1/2" x 8"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-072E
- Zoro # G1783558
- UPC # 662545134932
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1/2" x 8" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/2" x 8" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS HYDRANT FRSTFREE 12"" FIP (465-12QTLF)
- ZORO SELECT Reducing Coupling, Brass, 1 1/2 x 3/4 in (ZUSA-PF-10298)
- AMERICAN STANDARD Boulevard Siphonic 1Pi 2Flush Right-Heig, 1.6 gpf, Siphonic Dual Flush, Floor Mount, Elongated (2891.200.020)
- KOHLER Rely(Tm) 60" X 32" Single-Threshold Shower Base With Right-Hand Drain (8458-95)
- LEGEND VALVE 2" X 5-1/2" GALVANIZED NIPPLE (356-169)
- LEGEND VALVE 2-1/2" X 9" GALVANIZED NIPPLE (356-193E)
- LEGEND VALVE 1-1/2" GALVANIZED NIPPLE RUN (356-268)
- LEGEND VALVE 1/2" x CLOSE GALVANIZED NIPPLE (356-060E)
- LEGEND VALVE 1-1/4" X 3-1/2" GALV. NIPPLE (356-125E)
- LEGEND VALVE 1" X 2-1/2" GALVANIZED NIPPLE (356-103E)
- LEGEND VALVE 1-1/4" X 4" GALVANIZED NIPPLE (356-126E)
- Legend Valve Galvanized Pipes