Shop All Stainless Steel Pipe Fittings
Legend Valve
1/2" X 8" 304 SS NIPPLE
Mfr # 304-072
Zoro # G1076436
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" X 8"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 304-072
- Zoro # G1076436
- UPC # 662545103211
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1/2" X 8" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1/2" x 8" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 1.5 gpm Laminar Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (52609)
- CHICAGO FAUCET Cartridge Seat Washer, Dia .565 In (1-021JKABNF)
- ZORO SELECT 1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 9/16" (T6BNB07)
- LEGRIS 1/2" FNPT Stainless Steel Spring Check Valve PK2 (4895 22 22)
- LEGEND VALVE 2" x 4-1/2" 316 SS NIPPLE (316-167)
- LEGEND VALVE 2" X 5-1/2" 304 SS NIPPLE (304-169)
- LEGEND VALVE 3/4" X 3/8" SS304 HEX BUSHING (404-478)
- LEGEND VALVE 1/8" x 2" 316 SS NIPPLE (316-002)
- LEGEND VALVE 1" X 3-1/2" 304 SS NIPPLE (304-105)
- LEGEND VALVE 1-1/2 " SS304 TEE (404-107)
- ZORO SELECT 1-1/2" Slip On SS Slip-On Flange (4381003830)
- Legend Valve Fittings