Shop All Black Pipe Fittings
Legend Valve
1/2" x 66 BLACK ASSORTMENT PAK
Mfr # 355-246E
Zoro # G1781555
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Steel
- Fitting Schedule/Class Schedule 40
- Standards Schedule 40
- Outside Dia. 1/2 in
- Size 1/2" x 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-246E
- Zoro # G1781555
- UPC # 662545134222
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 1/2 in |
Size | 1/2" x 66 |
Details
Basic Fitting Material | Steel |
Fitting Schedule/Class | Schedule 40 |
Item | Nipple Assortment |
Standards | Schedule 40 |
Description
1/2" x 66 Black Assortment Pack
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" SS MALE ADAPTER (312-007SS)
- KOHLER Adapter, Stem (1016972)
- ZSI Cushioned Clamp, Insulation Type, 7/8"Tube (UX7812)
- ZORO SELECT PVC Cap, 3 in Fitting Pipe Size, Female Socket, Schedule 40, White (447030)
- LEGEND VALVE 1/2" BLACK 90 ELBOW (350-003)
- LEGEND VALVE 1/4" BLACK UNION (350-441)
- LEGEND VALVE 1-1/4" X 3/4" BLACK RED. ELBOW (350-115)
- LEGEND VALVE 2" X 1/2" BLACK HEX BUSHING (350-626)
- LEGEND VALVE 2-1/2" BLACK SQUARE HEAD PLUG (350-409)
- LEGEND VALVE 3/4" X 1/2" BLACK HEX BUSHING (350-609)
- BILLCO COUPLE BLACK STEEL 2"" (521-228BG)
- Legend Valve Black Pipe Fittings