Shop All Black Pipe Fittings
Legend Valve
1/2" x 66 BLACK ASSORTMENT PAK
Mfr # 355-246
Zoro # G1781080
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Steel
- Fitting Schedule/Class Schedule 40
- Standards ASTM A53; ANSI B36.1
- Outside Dia. 1/2 in
- Size 1/2" x 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-246
- Zoro # G1781080
- UPC # 662545037158
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 1/2 in |
Size | 1/2" x 66 |
Details
Basic Fitting Material | Steel |
Fitting Schedule/Class | Schedule 40 |
Standards | ASTM A53; ANSI B36.1 |
Item | Nipple Assortment |
Description
1/2" x 66 Black Assortment Pack
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 1 1/2 In Pipe (S6030R)
- JAY R. SMITH MANUFACTURING Trench Drain Grate, 6 " W, 12 " L (2810CIG)
- ZORO SELECT 1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-DCMV-18)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 10 ft Length, Type K (KH04010)
- LEGEND VALVE 1" BLACK 45 STREET ELBOW (350-065)
- LEGEND VALVE BLACK ASSORTMENT 1" 25 PCS (355-242)
- LEGEND VALVE 3/8 X 1/4 BLACK RED. COUPLING (350-522)
- LEGEND VALVE 1-1/4" BLACK SQUARE HEAD PLUG (350-406C)
- LEGEND VALVE BLACK ASSORTMENT 3/4" 25 PCS (355-241)
- LEGEND VALVE 3/4" X 1/2" BLACK HEX BUSHING (350-609C)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC300)
- Legend Valve Fittings