Shop All Sillcocks
Legend Valve
1/2 X 6 T552 NO LEAD SILLCOCK
Mfr # 108-122NL
Zoro # G1768806
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 1/2" X 6"
- Standards 125 CWP
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-122NL
- Zoro # G1768806
- UPC # 662545084664
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" X 6" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2 X 6 T-552NL No Lead Brass Sillcock Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 5", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (51FFY-CI125P34-FBI-A7)
- ZORO SELECT 1" FNPT SS Threaded Flange (4381001020)
- KOHLER Lustra Elongated, Open-Front Toilet (4670-CA-0)
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125SM360)
- LEGEND VALVE 1/2 x 2-7/8 T552 CLOSE COUPLED (108-120)
- LEGEND VALVE 1/2 x10 TM-550P MULTI-TURN PEX (108-036)
- LEGEND VALVE 3/4 S-541 NO LEAD SILLCOCK (107-185NL)
- LEGEND VALVE 1/2" x10 MxS TM-550 MULTI-TURN (108-024)
- LEGEND VALVE 3/4 MIP X SWT X 10" T-550 (108-167A)
- LEGEND VALVE T-550 HANDLE, SCREW, & DISC (108-162)
- B & K REP HYDRNT STEM 500S 12"" (M-123-0095)
- Legend Valve Valves