Shop All Sillcocks
Legend Valve
1/2" X 6" T-552 F.F SILLCOCK
Mfr # 108-122
Zoro # G1769689
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 1/2" X 6"
- Standards 125 CWP
- Pipe Size 1/2"
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-122
- Zoro # G1769689
- UPC # 662545007908
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" X 6" |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2" X 6" T-552 Brass Frostfree Sillcock Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Handle Spring (P6000-M7)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1-1/4 in Pipe Size (410012)
- ZORO SELECT Flexible Tap Saddle Wye, Plastic, 15-1/2"L (DXWS-6)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6505 06 13WP2)
- LEGEND VALVE 4" T-550 RETRO CARTRIDGE (108-904AR)
- LEGEND VALVE 3/4 S541FL 1/4 TURN SILLCOCK (107-475)
- LEGEND VALVE 3/4" T-545VB NO LEAD SILLCOCK (107-414NL)
- LEGEND VALVE 3/4 x 8 T-552 NO LEAD SILLCOCK (108-133NL)
- LEGEND VALVE 3/4" X 8" T-551 F.F SILLCOCK (108-113)
- LEGEND VALVE 1/2X12 T552P NO LEAD SILL PEX (108-145NL)
- ARROWHEAD BRASS Air Vent Assembly (PK1430)
- Legend Valve Sillcocks