Shop All Sillcocks
Legend Valve
1/2" x 6" T-551 F.F.SILLOCK
Mfr # 108-102
Zoro # G1764518
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 1/2" x 6"
- Pipe Size 1/2"
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-102
- Zoro # G1764518
- UPC # 662545003061
- Country of Origin China
- Category Sillcocks
Dimensions
Size | 1/2" x 6" |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2" x 6" T-551 Brass Frostfree Standard Sillcock Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Remote Lever Handle, Residential / Commercial 3 Hole Single Lever Kitchen Faucet (LK3001CR)
- PROPLUS Side Mount Tank Lever W/ Brass Arm for Eljer, Chrome Handle (191076)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1 1/2 (EAUTBH115STE)
- SMITH-COOPER Thrd Union, 3M, 304/L, 3" (4307000978)
- LEGEND VALVE TM-550 STEM REPAIR KIT (108-550)
- LEGEND VALVE 3/4" T-547 RB SILLCOCK (107-432)
- LEGEND VALVE 1/2 T-541 NO LEAD SILLCOCK (107-174NL)
- LEGEND VALVE 3/4 S-541 NO LEAD SILLCOCK (107-185NL)
- LEGEND VALVE 1/2"x14" T-552PNL 1960 (108-066NL)
- LEGEND VALVE 1/2" T-514PNL SILLCOCK - F1960 (107-181PNL)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 24 in. L Freezeless Model 17 Anti-Siphon Sillcock (17C3-24-MH)
- Legend Valve Sillcocks