Shop All Sillcocks
Legend Valve
1/2 X 6 MXS TM550 MULT-TURN NL
Mfr # 108-022NL
Zoro # G1793629
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 1/2" x 6"
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-022NL
- Zoro # G1793629
- UPC # 662545114699
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" x 6" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2” x 6” TM-550 No Lead Brass Multi-Turn Turn Frostfree Sillcock, Softouch, MNPT / Sweat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Hanger with Grommets, 3 In. (E243.0)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 2" (GHLB200-GR)
- ADASCAPE 22-3/4" L, Wall Mount, 304 Stainless Steel, Shower Seat, Brushed Stainless Steel (KBSS2216P)
- GARDNER BENDER Hose Cutter, 1 in Max PipeTube Dia, Stainless Steel Blade (GKC-100A)
- LEGEND VALVE 1/2 x 10 T550P 1/4 TURN PEX NL (108-004NL)
- LEGEND VALVE 1/2 x 12 T550 1/4 TURN FROST F (108-155A)
- LEGEND VALVE 14" T-550 CARTRIDGE (108-914A)
- LEGEND VALVE 1/2"x14" T-552P 1960 (108-066)
- LEGEND VALVE 3/4" X 12" T-551 F.F. SILLCOCK (108-115)
- LEGEND VALVE 1/2 x 12 T550P 1/4 TURN PEX NL (108-005NL)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 4 in. L Freezeless Sillcock (14P-4-MH)
- Legend Valve Valves