Shop All Stainless Steel Pipe Fittings
Legend Valve
1/2" x 6" 316 SS NIPPLE
Mfr # 316-070
Zoro # G1092037
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" X 6"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 316-070
- Zoro # G1092037
- UPC # 662545104522
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1/2" X 6" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1/2" x 6" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet Ball Assembly, Stainless Steel (RP212)
- PLUMB SHOP BRASSCRAFT MP Toil Flange Rep Kit (818-743)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2022553)
- PARKER String Wound Filter Cartridge, 5 gpm, 10 Micron, 2-7/16" O.D., 10 in H, 6 PK (T19R10A)
- LEGEND VALVE 1-1/2" X 3/8" SS316 RED COUP (416-381)
- LEGEND VALVE 1-1/4" x 2" 316 SS NIPPLE (316-122)
- LEGEND VALVE 2" X 9"304 SS NIPPLE (304-173)
- LEGEND VALVE 4 PORT STAINLESS MANIFOLD (M-8330 Basic Stainless Steel)
- LEGEND VALVE 2" X 4" 304 SS NIPPLE (304-166)
- LEGEND VALVE 1" X 3-1/2" 304 SS NIPPLE (304-105)
- ZORO SELECT 1" FNPT 316/316L SS Tee (2000300218)
- Legend Valve Fittings