Shop All Stainless Steel Pipe Fittings
Legend Valve
1/2" X 6" 304 SS NIPPLE
Mfr # 304-070
Zoro # G1078834
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" X 6"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-070
- Zoro # G1078834
- UPC # 662545103198
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1/2" X 6" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1/2" x 6" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 10 ft Length, Type K (KH04010)
- ALFI BRAND Black Matte Wall Mounted 4 Prong Robe / Towel Hook (AB9528-BM)
- WORLDWIDE SOURCING Strainer Bath-Wash Tub 1-3/8 (PMB-144)
- THRIFCO PLUMBING 3/8 Galvanized Coupling (9218019)
- LEGEND VALVE 3/8" x CLOSE 316 SS NIPPLE (316-040)
- LEGEND VALVE 3/4" x 5" 316 SS NIPPLE (316-088)
- LEGEND VALVE 1" x 3" 316 SS NIPPLE (316-104)
- LEGEND VALVE 1" X CLOSE 304 SS NIPPLE (304-100)
- LEGEND VALVE 3/4" x 3" 316 SS NIPPLE (316-084)
- LEGEND VALVE 1/2" x 1-1/2" 316 SS NIPPLE (316-061)
- ZORO SELECT 1" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N010012)
- Legend Valve Stainless Steel Pipe Fittings