Shop All Galvanized Pipes
Legend Valve
1/2" X 5" GALVANIZED NIPPLE
Mfr # 356-068E
Zoro # G1781266
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1/2" x 5"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-068E
- Zoro # G1781266
- UPC # 662545134895
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1/2" x 5" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/2" x 5" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL Pipe Insltn Ss 3/4"X6' (PR12078TWTU0)
- THRIFCO PLUMBING 6 Inch Shower Arm W/Flange, Oil Rubbed Bronze (4405880)
- 3M Water Filter System, 0.8 gpm, 0.5 Micron, 12 1/2 in H (04-99534)
- ARROWHEAD Frzlss Wl Hydrnt 1/2X12" (C-134D12-BULK)
- LEGEND VALVE 2-1/2" X 6" GALVANIZED NIPPLE (356-190)
- LEGEND VALVE 2-1/2" X 12" GALVANIZED NIPPLE (356-196)
- LEGEND VALVE 3/4" X 72" GALVANIZED NIPPLE (356-276)
- LEGEND VALVE 2-1/2" X 10" GALVANIZED NIPPLE (356-194)
- LEGEND VALVE 3/8" X 5" GALVANIZED NIPPLE (356-048E)
- LEGEND VALVE 1-1/4" X 3-1/2" GALV. NIPPLE (356-125E)
- BECK 3/8" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331011205)
- Legend Valve Pipes