Shop All Brass Pipes
Legend Valve
1/2" X 5" BRASS NIPPLE
Mfr # 311-068
Zoro # G1763599
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" x 5"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-068
- Zoro # G1763599
- UPC # 662545014975
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1/2" x 5" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1/2" x 5" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Templeton, 4" Single, Handle Bathroom Faucet, Polished Brass (KS3402TL)
- ELKAY EZH2O RetroFit Bottle Filling Stn Kit Filtered (LZWSRK)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Black (PE38-DBLK)
- AMERICAN STANDARD Blowout Urinal, 1 gpf, Wall Mount (6601012.020)
- LEGEND VALVE 2-1/2" X 4-1/2" BRASS NIPPLE (311-187)
- LEGEND VALVE 3/4" X 5" BRASS NIPPLE (311-088)
- LEGEND VALVE 3/8" X 4" CHROME NIPPLE NL (311-046CNL)
- LEGEND VALVE 3/8" X CLOSE CHROME NIPPLE NL (311-040CNL)
- LEGEND VALVE 2" X 2-1/2" BRASS NIPPLE (311-163)
- LEGEND VALVE 3/4" X 4" CHROME NIPPLE (311-086CP)
- ZORO SELECT 3/4" MBSPT x MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (464-015BSNP)
- Legend Valve Brass Pipes