Shop All Black Pipes
Legend Valve
1/2" X 5" BLACK NIPPLE
Mfr # 355-068
Zoro # G1776978
product price: $2.45
/ea
Sold in multiples of 5 for $12.25
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 5 in
- Pipe Schedule Schedule 40
- Outside Dia. 1/2 in
- Size 1/2" x 5"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-068
- Zoro # G1776978
- UPC # 662545032597
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 5 in |
Outside Dia. | 1/2 in |
Size | 1/2" x 5" |
Details
Pipe Schedule | Schedule 40 |
Item | Nipple |
Connection Type | MNPT x MPNT |
Description
1/2" x 5" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Basys Efx250.502.0000 Cp Sensor Faucet (3324035)
- LEGEND VALVE 3/4" X 4-1/2" CHROME NIPPLE (311-087CP)
- LEGEND VALVE 1" SS FEMALE ADAPTER (312-045SS)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1/2" Pipe Size, FNPT x Socket (9807-005)
- LEGEND VALVE 2" X 10" BLACK NIPPLE (355-174)
- LEGEND VALVE 1/8" X 8" BLACK NIPPLE (355-012E)
- LEGEND VALVE 3/4" X 4" BLACK NIPPLE (355-086E)
- LEGEND VALVE 3" X CLOSE BLACK NIPPLE (355-200E)
- LEGEND VALVE 3/4" X 18" BLACK NIPPLE (355-270)
- LEGEND VALVE 3/4" X 7" BLACK NIPPLE (355-091E)
- ZORO SELECT 1" x 4" Black Pipe Nipple Sch 160 (82606)
- Legend Valve Black Pipes