Shop All Galvanized Pipes
Legend Valve
1/2" X 48" GALVANIZED NIPPLE
Mfr # 356-264
Zoro # G1771037
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Connection Type MNPT x MPNT
- Size 1/2" x 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-264
- Zoro # G1771037
- UPC # 662545037721
- Country of Origin Viet Nam
- Category Galvanized Pipes
Dimensions
Size | 1/2" x 48" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/2" x 48" Schedule 40 Galvanized Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU Surface Mount Keeper Latch for Bathroom Partition Door (51600140)
- LASCO FITTINGS 90 Side Outlet Elbow, 1 in, Schedule 40 (413010BC)
- LEGEND VALVE 1" C X M ELBOW (302-275)
- USA INDUSTRIALS Clear PVC Tubing -1/2" ID x 5/8" OD x 50 Ft. L (ZUSA-HT-90)
- LEGEND VALVE 1/4" X 1-1/2" GALV. NIPPLE (356-021)
- LEGEND VALVE 2" X 7" GALVANIZED NIPPLE (356-171E)
- LEGEND VALVE 1" X 4-1/2" GALVANIZED NIPPLE (356-107E)
- LEGEND VALVE 3" X 3" GALVANIZED NIPPLE (356-204)
- LEGEND VALVE 1" X 18" GALVANIZED NIPPLE (356-280)
- LEGEND VALVE 3" X 3" GALVANIZED NIPPLE (356-204E)
- LEGEND VALVE 1" X 4" GALVANIZED NIPPLE (356-106E)
- Legend Valve Galvanized Pipes