Shop All Black Pipes
Legend Valve
1/2" X 48" BLACK NIPPLE
Mfr # 355-264
Zoro # G1766329
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1/2" x 48"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-264
- Zoro # G1766329
- UPC # 662545037561
- Country of Origin Viet Nam
- Category Black Pipes
Dimensions
Size | 1/2" x 48" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/2" x 48" Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Snap-On Seat Disc For Am. Std. (C04625)
- SMITH-COOPER Elbow 90, Galvanized, 150lb, 4" (4316010522)
- PARKER Solenoid Valve Repair Kit Valve Parts And Accessory (PS5387)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 1 in Pipe Size (438335)
- LEGEND VALVE 4" X 4" BLACK NIPPLE (355-226E)
- LEGEND VALVE 3/4" X 6" BLACK NIPPLE (355-090E)
- LEGEND VALVE 1" X 3" BLACK NIPPLE (355-104E)
- LEGEND VALVE 1/2" X 36" BLACK NIPPLE (355-263)
- LEGEND VALVE 2" X 8" BLACK NIPPLE (355-172)
- LEGEND VALVE 3/4" X CLOSE BLACK NIPPLE (355-080E)
- CHARLOTTE PIPE AND FOUNDRY Dwv Cut Pipe 3X2Ft (PVC 07300 0200)
- Legend Valve Black Pipes