Shop All Sillcocks
Legend Valve
1/2" x 4" TM-550PNL ASTM 1960
Mfr # 108-041NL
Zoro # G1764910
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" X 4"
- Pipe Size 1/2"
- Connection Type F1960
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-041NL
- Zoro # G1764910
- UPC # 662545117645
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" X 4" |
Pipe Size | 1/2" |
Details
Connection Type | F1960 |
Description
1/2" x 4" TM-550PNL ASTM 1960
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 200, 3/4 In., FNPT (1176 3/4)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (701072741)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14059-BL)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZTR6200-WS1)
- LEGEND VALVE 3/4" X 8" T-552 F.F SILLCOCK (108-133)
- LEGEND VALVE 3/4" X 10" T-552 F.F SILLCOCK (108-134)
- LEGEND VALVE 1/2X10 T552P NO LEAD SILL PEX (108-144NL)
- LEGEND VALVE 1/2 x 6 TM550P NL MULTITURN PE (108-034NL)
- LEGEND VALVE 1/2" x 4 MxS TM-550 MULTI-TURN (108-021)
- LEGEND VALVE 1/2 X 12 T-552P PEX FROST FREE (108-145)
- LEGEND VALVE 1/2"x14" T-552P 1960 (108-066)
- Legend Valve Sillcocks