Shop All Sillcocks
Legend Valve
1/2 X 4 T552 NO LEAD SILLCOCK
Mfr # 108-121NL
Zoro # G1764700
original price:
$31.00
14% off
new price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 1/2" X 4"
- Standards 125 CWP
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-121NL
- Zoro # G1764700
- UPC # 662545084657
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" X 4" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2 X 4 T-552NL No Lead Brass Sillcock Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 208V, Single, Three Phase (ES120-18-G)
- TOTO Check Valve For Soap (190522R)
- ZORO SELECT Clamp-T w/FNPT Branch, 4x1.5", Iron, 500psi (0390171262)
- ROHL Pot Filler (A1445XTCB-2)
- LEGEND VALVE 1/2" x 12" TM-550PNL ASTM 1960 (108-045NL)
- LEGEND VALVE 3/4" X 12" T-551 F.F. SILLCOCK (108-115)
- LEGEND VALVE 3/4" T-546VB IPS SILLCOCK (107-418)
- LEGEND VALVE 3/4" X 10" T-551 F.F. SILLCOCK (108-114)
- LEGEND VALVE 1/2" S-541 SILLCOCK (107-184)
- LEGEND VALVE 3/4" T-546 NO LEAD SILLCOCK (107-408NL)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 18 in. L Freezeless Model 17 Anti-Siphon Sillcock (17C3-18-MH)
- Legend Valve Valves