Shop All Sillcocks
Legend Valve
1/2 x 4 T-552P PEX FROST FREE
Mfr # 108-141
Zoro # G1783418
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 1/2" X 4"
- Connection Type PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-141
- Zoro # G1783418
- UPC # 662545040783
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" X 4" |
Details
Standards | 125 CWP |
Connection Type | PEX |
Description
1/2 x 4 T-552P PEX Frostfree Sillcock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/2" x 19/64" LET-LOK x MNPT SS Male Connector (768L-SS-8MM X 1/2)
- JOMAR VALVE 1/2" CPVC CTS Solvent Ball Valve (S-605)
- RAIN BIRD Rotor Sprnklrpopup Adjst (32-SA)
- ALFA LAVAL Service Kit LKB Butterfly Valve 3 Viton (9611923044)
- LEGEND VALVE 1/2 X 10 T-552P PEX FROST FREE (108-144)
- LEGEND VALVE 1/2 X 12 T-552P PEX FROST FREE (108-145)
- LEGEND VALVE 1/2 x 10 T550P 1/4 TURN PEX NL (108-004NL)
- LEGEND VALVE 1/2" T-514PNL SILLCOCK - F1807 (107-179PNL)
- LEGEND VALVE 1/2X8 T552P NO LEAD SILL PEX (108-143NL)
- LEGEND VALVE 1/2" T-514P SILLCOCK - F1960 (107-181P)
- WOODFORD MFG 8 in. Freezeless No.19 Anti-Siphon Wall Faucet (WO299926)
- Legend Valve Sillcocks