Shop All Sillcocks
Legend Valve
1/2" X 4" T-551 F.F. SILLCOCK
Mfr # 108-101
Zoro # G1764046
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 1/2" x 4"
- Pipe Size 1/2"
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 108-101
- Zoro # G1764046
- UPC # 662545003054
- Country of Origin China
- Category Sillcocks
Dimensions
Size | 1/2" x 4" |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2" X 4" T-551 Brass Frostfree Standard Standard Sillcock Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNH1)
- LEGEND VALVE 1/2" PERT TUBE 100 FT COIL (500-12-100)
- BK RESOURCES Twist Drain, Lever Operated, 11" Handle, 3-1/2" Opening (BK-LWR-1)
- SLOAN Urinal, Waterfree, Sloan, White (1004000)
- LEGEND VALVE 3/4 x 12 T550 1/4 TURN FROST F (108-160A)
- LEGEND VALVE 1/2X8 T552P NO LEAD SILL PEX (108-143NL)
- LEGEND VALVE 1/2 X 8 MXS TM550 MULT-TURN NL (108-023NL)
- LEGEND VALVE 1/2 x 4 T-552P PEX FROST FREE (108-141)
- LEGEND VALVE 1/2 T-541 NO LEAD SILLCOCK (107-174NL)
- LEGEND VALVE 1/2" X 4" T-552 F.F SILLCOCK (108-121)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 14 in. L Freezeless Draining Sillcock w-34HA VB (25C-14)
- Legend Valve Valves