Shop All Black Pipes
Legend Valve
1/2" X 4" BLACK NIPPLE
Mfr # 355-066
Zoro # G1780907
product price: $1.99
/ea
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 4 in
- Pipe Schedule Schedule 40
- Outside Dia. 1/2 in
- Size 1/2" x 4"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-066
- Zoro # G1780907
- UPC # 662545032573
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 4 in |
Outside Dia. | 1/2 in |
Size | 1/2" x 4" |
Details
Pipe Schedule | Schedule 40 |
Item | Nipple |
Connection Type | MNPT x MPNT |
Description
1/2" x 4" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 4 In (0560504417)
- KISSLER Hot Water Stem, Low Lead Brass (72971-04)
- SMITH-COOPER Welded Nipple, S40,304/L, 3X12" (4321001470)
- KOHLER Highcliff Ultra Ada-Height Flushomet (96057-0)
- LEGEND VALVE 2" X 5-1/2" BLACK NIPPLE (355-169)
- LEGEND VALVE 3/4" X 7" BLACK NIPPLE (355-091)
- LEGEND VALVE 1-1/4" X 4" BLACK NIPPLE (355-126)
- LEGEND VALVE 1/2" X CLOSE BLACK NIPPLE (355-060)
- LEGEND VALVE 3/8" X 5" BLACK NIPPLE (355-048E)
- LEGEND VALVE 1/4" X 1-1/2" BLACK NIPPLE (355-021E)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 80 (40916)
- Legend Valve Black Pipes