Shop All Stainless Steel Pipe Fittings
Legend Valve
1/2" x 4" 316 SS NIPPLE
Mfr # 316-066
Zoro # G1078107
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A312, Schedule 40
- Size 1/2" X 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 316-066
- Zoro # G1078107
- UPC # 662545104485
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1/2" X 4" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1/2" x 4" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Mixing Valve, Bronze, 7 gpm (S19-2000)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-150)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Green (PU10MAG)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X8" (4321001230)
- LEGEND VALVE 1-1/4" X 3-1/2" 304 SS NIPPLE (304-125)
- LEGEND VALVE 1-1/4" X 4" 304 SS NIPPLE (304-126)
- LEGEND VALVE 2" x 2-1/2" 316 SS NIPPLE (316-163)
- LEGEND VALVE 2" x 1/2" SS304 HEX BUSHING (404-498)
- LEGEND VALVE 1" X 1/8" SS304 HEX BUSHING (404-480)
- LEGEND VALVE 1-1/2" x CLOSE 316 SS NIPPLE (316-140)
- ZORO SELECT Reduce Coupling, 1-1/2"x1/2", 150,304, Thrd (4381032440)
- Legend Valve Stainless Steel Pipe Fittings