Shop All Bronze Pipe Fittings
Legend Valve
1/2" X 3/8" NO LEAD RED TEE
Mfr # 310-417NL
Zoro # G1785098
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Fitting Connection Type FNPT x FNPT x FNPT
- Size 1/2" x 3/8"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-417NL
- Zoro # G1785098
- UPC # 662545090115
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1/2" x 3/8" |
Details
Item | Reducing Tee |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Fitting Connection Type | FNPT x FNPT x FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1/2" x 3/8" Threaded No Lead Cast Bronze Reducing Tee, FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Regal R1003A Rebuild Kit Regal 3.5 Gpf Closet (3317003)
- LEGEND VALVE 2" BLACK SQUARE HEAD PLUG (350-408C)
- RHEEM 19.9 gal., 277 VAC, 16.2 Amps, Commercial Electric Water Heater (EGSP20)
- ROHL Drain Strap Rod Only For Pop-Up Drain Extension To Be Used (6200-13)
- LEGEND VALVE 3/4" T-5400NL COMP CURB STOP (314-154NL)
- LEGEND VALVE 2" T4100NL FL x MIP COUPLING (313-008NL)
- LEGEND VALVE 3/4" BRONZE INSERT COUPLING (312-164)
- LEGEND VALVE 1" BRZ HYDRANT ELBOW NL (312-055NL)
- LEGEND VALVE 3/4" BRZ INSERT TEE NL (312-104NL)
- LEGEND VALVE 1-1/4" BRZ HYDRANT ELBOWS NL (312-056NL)
- SMITH-COOPER Reduce Coupling, 1"x3/4", 125, Brz Nl (4385004270)
- Legend Valve Fittings