Shop All Black Pipe Fittings
Legend Valve
1/2 X 3/8 BLACK RED. COUPLING
Mfr # 350-525C
Zoro # G1773730
original price:
$3.04
21% off
new price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1/2 x 3/8
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-525C
- Zoro # G1773730
- UPC # 662545062112
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 1/2 x 3/8 |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
1/2" x 3/8" China Black Reducing Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Copper Tube, 60 ft Overall L (KB10060)
- PORTALS PLUS PVC Roof Drain With Plastic Dome, Fits 3" PVC Pipe (61101)
- SPEAKMAN Double Pedal Mixing Valve, Wall Mounted (S-3219)
- LEGEND VALVE 3/4" BLACK UNION (350-444C)
- LEGEND VALVE 3/4 X 1/2 BLACK RED. COUPLING (350-529C)
- LEGEND VALVE 3/4" BLACK SIDE OUTLET ELBOW (350-054C)
- LEGEND VALVE 1 X 3/4 X 1 BLK RED. TEE (350-258C)
- LEGEND VALVE 1-1/2 X 1 BLACK RED. COUPLING (350-541)
- LEGEND VALVE 1-1/4" BLACK TEE (350-156)
- LEGEND VALVE 1-1/2" BLACK CROSS (350-377)
- ANVIL 1" Female NPS x Female NPS Malleable Iron Merchant Coupling Class 150 (0320200058)
- Legend Valve Fittings