Shop All Galvanized Pipes
Legend Valve
1/2" X 36" GALVANIZED NIPPLE
Mfr # 356-263
Zoro # G1775648
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Connection Type MNPT x MPNT
- Size 1/2" x 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-263
- Zoro # G1775648
- UPC # 662545037714
- Country of Origin Viet Nam
- Category Galvanized Pipes
Dimensions
Size | 1/2" x 36" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/2" x 36" Schedule 40 Galvanized Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Drain Fitting, 12"x3"x12" (LKD208513C)
- JOMAR VALVE LF Brass Cap and Chain Valve, NPT, 1/2" (T-100HFG)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Satin Nickel (Pvd) (5-852BP/15S)
- SSI 4" Wafer Flange Cast Iron Double Disc Check Valve (0400-125WTIBB-T)
- LEGEND VALVE 3/8" X 3" GALVANIZED NIPPLE (356-044)
- LEGEND VALVE 1-1/2" X 5" GALVANIZED NIPPLE (356-148)
- LEGEND VALVE 3/4" X 14" GALV. NIPPLE (356-098)
- LEGEND VALVE 2" X 4" GALVANIZED NIPPLE (356-166)
- LEGEND VALVE 2" X 12" GALVANIZED NIPPLE (356-176E)
- LEGEND VALVE 3/4" X 8" GALVANIZED NIPPLE (356-092E)
- ZORO SELECT 3/4" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P813)
- Legend Valve Pipes