Shop All Black Pipes
Legend Valve
1/2" X 36" BLACK NIPPLE
Mfr # 355-263
Zoro # G1793918
original price:
$14.39
9% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1/2" x 36"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-263
- Zoro # G1793918
- UPC # 662545037554
- Country of Origin Viet Nam
- Category Black Pipes
Dimensions
Size | 1/2" x 36" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/2" x 36" Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE EVOPEX BLL VLV 1/2X1/2"" (K22222)
- LEGRIS Push-to-Connect Union, 12mm Tube Size, Nylon, Black, 10 PK (3106 12 00)
- ELKAY Remote Chiller, Non-Filtered 19 GPH (ER191)
- PROSOURCE Pipe Nipple Galv 2X5 In (2X5G)
- LEGEND VALVE 1/4" X 3-1/2" BLACK NIPPLE (355-025)
- LEGEND VALVE 1/8" X 6" BLACK NIPPLE (355-010)
- LEGEND VALVE 1/2" X 8" BLACK NIPPLE (355-072E)
- LEGEND VALVE 1" BLACK NIPPLE RUN (355-258E)
- LEGEND VALVE 1/4" X 12" BLACK NIPPLE (355-036E)
- LEGEND VALVE 3/8" X 4" BLACK NIPPLE (355-046E)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (T6PPL06WD)
- Legend Valve Pipes