Shop All Push-to-Connect Tube Fittings
Legend Valve
1/2 x 3/4 PUSH FIT X FNPT ADAP
Mfr # 465-007
Zoro # G1789340
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061
- Connection Type Push x FNPT
- Size 1/2" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 465-007
- Zoro # G1789340
- UPC # 662545096223
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Size | 1/2" x 3/4" |
Details
Standards | 250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061 |
Connection Type | Push x FNPT |
Description
1/2” x 3/4” Turn-n-Loc FNPT Reduce Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Contemporary Floor Mount Tub Filler Trim (T4759-BLFL)
- EVERFLOW Washing Machine Outlet Box Faceplate Replacement; White ABS (SB300-1)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1 in Pipe Size (1435-010)
- TYGON PVC Tubing, Tygon, 5/8 in I.D., 7/8 in O.D. (AMH00046)
- LEGEND VALVE 1/2 PUSH FIT x FNPT TEE (456-160NL)
- LEGEND VALVE 3/4" x 1/2" SMART CLICK ELBOW (465-207)
- LEGEND VALVE 3/8" PUSH FIT TEE (465-111)
- LEGEND VALVE 1/2" PUSH FIT ELBOW (465-046)
- LEGEND VALVE 1" SMART CLICK TEE (465-217)
- LEGEND VALVE 1/2 PUSH FIT X FNPT BR SWIVEL (465-035)
- LEGRIS Push-to-Connect, Threaded Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 67)
- Legend Valve Tube Fittings